50 Amp 260/280V Start Relay
50 Amp 260/280V Start Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 50
- Application:
- Air Conditioner
- Fits Model:
- 4A7M3036A1000AA, 4TWR4030D1000AA, 4A6H3030B1000AA, 4TWB4036G1000BA, 4TWB3036B1000BA, 4TWR3030B1000AA, 4A6H4030D1000AA, 4TWB4030G1000BA, 4A6B3030B1000AA, 4TWB4036G1000AA, 4A6B4030G1000AA, 4TTR3036D1000AB, 4YCX3030B1075AA, 4A7B3036B1000BA, 4TWX5036B1000AB, 4TTM3036A1000AA, 4TTB3036D1000AA, 4TTM3036A1000CA, 4TWB4036G1000AB, 4WCX3030B1000AA, 4TWR3030B1000AC, 4TWR3030B1000AB, 4TWB4024G1000BA, 4TWB3036B1000AA, 4A6H3036B1000AA, 4TWB3030B1000BA, 4TTB3036B1000AA, 4A6B4036G1000AB, 4A6Z0036B1000AA, 4TWR5030G1000CA, 4TWR5024G1000CA, 4TTB3036B1000BA, 4TWB4030G1000AA, 4A6H3036B1000AC, 4TWR5036G1000CA, 4A6H5030G1000AA, 4A7B3036B1000AA, 4A7A3036D1000AB, 4A6H5024G1000CA, 4TTM3036A1000BA, 4A6B4036G1000AA, 4A6B3036B1000AA, 4A6H5030G1000CA, 4TWR5030G1000AA, 4TWB3030B1000AA, 4TWZ0036B1000AA, 4TTB3036D1000BA, 4YCC3030B1075AA, 4TWR3036B1000AC, 4WCC3030B1000AA, 4A7Z0036B1000AA, 4A6H5036G1000AA, 4TWR3036B1000AB, 4A6H5036G1000AB, 4TWR5036G1000AB, 4TTZ0036B1000AA, 4A6H5036G1000CA, 4TTR3036D1000AA, 4A6H4024D1000AA, 4A7B3036D1000AA, 4TWX5036B1000AA, 4TWX5030B1000AA, 4TWR5036G1000AA, 4TWR4024D1000AA, 4TTM3036A1000NA, 4A6H3030B1000AC, 4TWR3036B1000AA
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 220/240V