Integrated Furnace Control
Integrated Furnace Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Brand Model Compatibility:
- Trane Gas Furnaces
- Control Board Type:
- Ignition and Furnace
- Height:
- 5 in
- Length:
- 12 in
- OEM Part:
- Yes
- Volts:
- 24V