55000 BTU R-22 200/230V Single Phase Scroll Compressor
55000 BTU R-22 200/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 55000
- Compressor Type:
- Scroll
- Diameter:
- 14-1/2 in
- Height:
- 19-1/5 in
- MBH:
- 55
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Tonnage:
- 5.08 Ton
- Volts:
- 200/230V