60A 600V 3 Pole Contactor 24V Coil with Lugs
60A 600V 3 Pole Contactor 24V Coil with Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 14-4 AWG lug with quad QC our SF 1 and 2 pole contactors are typically used in residential applications
- These contactors utilize one wire to control electrical current direction
- Our 3-pole contactors are typically used in commercial applications
- These contactors utilize three wires to control electrical current direction
- Double E magnet assembly for optimal performance with reduced power use movable contacts with heavy-duty silver cadmium oxide for long life actuator molded from high arc-resistant polyester 4-14 aluminum ASG box lug standard
- One-piece terminal design meets NEMA standard for spacing without insulated terminals
- Manual test button directly closes movable contacts without energizing the coil
Specifications
- AMP:
- 60
- CSA Certified:
- Yes
- Depth:
- 3-3/10
- Height:
- 2-19/25
- Product Type:
- 3 Pole Contactor
- Type:
- SSFCTR3P60A24VL
- UL Listed:
- UL 508
- Volts:
- 24VAC
- Width:
- 3-91/100