This product requires certification to purchase.

7-1/2 hp HVAC Compressor

This product has been replaced by

Service First 200/230V Three Phase Air Compressor
Service First 90000 BTU 200/230V Three Phase Air Compressor
Manufacturer Part #COM11143
Service First

7-1/2 hp HVAC Compressor

  • Fast #
  • Part #SCOM07489
  • Item #1677367
  • Manufacturer Part #COM07489
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Service First 200/230V Three Phase Air Compressor
Service First 90000 BTU 200/230V Three Phase Air Compressor
Manufacturer Part #COM11143
Service First

7-1/2 hp HVAC Compressor

  • Fast #
  • Part #SCOM07489
  • Item #1677367
  • Manufacturer Part #COM07489
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
19
Height:
23
Horsepower:
7-1/2 hp
Phase:
Three Phase
Refrigerant:
R-22
Volts:
200/230V