This product requires certification to purchase.

70/7.5mfd 30A 370/440V Run Capacitor

Service First

70/7.5mfd 30A 370/440V Run Capacitor

  • Fast #
  • Part #SSFCAP70D75440R
  • Item #9044683
  • Manufacturer Part #SFCAP70D75440R
4.1 out of 5 Customer Rating
Brand image
Service First

70/7.5mfd 30A 370/440V Run Capacitor

  • Fast #
  • Part #SSFCAP70D75440R
  • Item #9044683
  • Manufacturer Part #SFCAP70D75440R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pasco, WA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Capacitor Type:
Run
MFD Rating:
70/7.5 mfd
Material:
Aluminum, Stainless Steel
Shape:
Round
Temperature Range:
-40 to 158 Deg F (-40 to 70 Deg C)
UL Listed:
UL 810
Volts:
440/370V