70mfd 30A 370/440V Run Capacitor
70mfd 30A 370/440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- AMP:
- 30
- Capacitor Type:
- Run
- Height:
- 3/5 in
- Length:
- 6 in
- MFD Rating:
- 70 mfd
- Material:
- Aluminum
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 158 Deg F (-40 to 70 Deg C)
- UL Listed:
- UL 810
- Volts:
- 440/370V
- Width:
- 3/10 in