8 in. Pressure Gauge
8 in. Pressure Gauge
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4A6C7036A3000AA, 4A6C7036A4000AA, 4A6C7048A3000AA, 4A6C7048A4000AA, 4A6C7060A3000AA, 4A6C7060A4000AA, 4A6H6024E1000AA, 4A6H6024E1000BA
- Height:
- 1
- Length:
- 8
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 1
- Width:
- 8