This product requires certification to purchase.

A2L Contactor 40FLA

Service First

A2L Contactor 40FLA

  • Fast #
  • Part #SCTR03023
  • Item #11738953
  • Manufacturer Part #CTR03023
4.2 out of 5 Customer Rating
Brand image
Service First

A2L Contactor 40FLA

  • Fast #
  • Part #SCTR03023
  • Item #11738953
  • Manufacturer Part #CTR03023
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
40
Product Type:
3 Pole Contactor
Type:
SCTR03023
Volts:
24V