Aluminum Evaporator Coil Assembly with Drain Pan for TWG018A140B1 , TWE036C140B0 and TWE036C140B1 Air Handlers
Aluminum Evaporator Coil Assembly with Drain Pan for TWG018A140B1 , TWE036C140B0 and TWE036C140B1 Air Handlers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Length:
- 24 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 23-1/2 in