Compressor GP513-JK3-G 4.25hp NOM 200 23
Compressor GP513-JK3-G 4.25hp NOM 200 23
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BTU:
- 51000
- Compressor Type:
- Hermetic
- Height:
- 19-3/5 in
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 200/230V
- Width:
- 14-4/5 in