This product requires certification to purchase.

Control SPARK Igniter 24 VAC Solid STATE

Service First

Control SPARK Igniter 24 VAC Solid STATE

  • Fast #
  • Part #SCNT03484
  • Item #1437430
  • Manufacturer Part #CNT03484
4.9 out of 5 Customer Rating
Brand image
Service First

Control SPARK Igniter 24 VAC Solid STATE

  • Fast #
  • Part #SCNT03484
  • Item #1437430
  • Manufacturer Part #CNT03484
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

AMP:
0.25
Control Board Type:
Ignition and Furnace
Height:
3
Length:
6-1/2
Volts:
24V
Width:
5