Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Control Board Type:
- Defrost
- Height:
- 9 in
- Length:
- 4 in
- Volts:
- 24V
- Width:
- 5 in