This product requires certification to purchase.

Defrost Control Board

Service First

Defrost Control Board

  • Fast #
  • Part #SCNT05001
  • Item #3622754
  • Manufacturer Part #CNT05001
5 out of 5 Customer Rating
Brand image
Service First

Defrost Control Board

  • Fast #
  • Part #SCNT05001
  • Item #3622754
  • Manufacturer Part #CNT05001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Control Board Type:
Defrost
Height:
2-1/2
Length:
9
Volts:
24V
Width:
5