This product requires certification to purchase.

Defrost Control Board

Service First

Defrost Control Board

  • Fast #
  • Part #SCNT05009
  • Item #4204258
  • Manufacturer Part #CNT05009
4.2 out of 5 Customer Rating
Brand image
Service First

Defrost Control Board

  • Fast #
  • Part #SCNT05009
  • Item #4204258
  • Manufacturer Part #CNT05009
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Control Board Type:
Defrost
Height:
1-3/4 in
Length:
4-18/25 in
UL Listed:
No
Volts:
24V
Width:
5-3/4 in