Direct Spark Ignitor
Direct Spark Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Cable Length (ft):
- 3-91/100 ft
- Height:
- 2-2/5 in
- Ignitor Type:
- Direct Spark
- Length:
- 4-1/5 in
- OEM Part:
- Yes
- Origin:
- Domestic
- Width:
- 4-1/10 in