Direct Spark Ignitor
Direct Spark Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Height:
- 2-9/10 in
- Ignitor Type:
- Direct Spark
- Length:
- 7-7/10 in
- OEM Part:
- Yes
- Origin:
- Domestic
- Width:
- 5-1/2 in