This product requires certification to purchase.

Draft Inducer Motor

Service First

Draft Inducer Motor

  • Fast #
  • Part #SBLW01482
  • Item #7846530
  • Manufacturer Part #BLW01482
4 out of 5 Customer Rating
Brand image
Service First

Draft Inducer Motor

  • Fast #
  • Part #SBLW01482
  • Item #7846530
  • Manufacturer Part #BLW01482
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Height:
3-61/100 in
Motor Enclosure:
Air Over
OEM Part:
Yes
Product Type:
Draft Inducer Motor
RPM:
3200
RPM Range:
1400 and Above
Rotation:
CWSE
Type:
SBLW01482
UL Listed:
No
Volts:
120V