Evaporator Coil Assembly for Ameristar Heating & Cooling M4AH4032A1000A Air Handler
This product has been replaced by
Manufacturer Part #COL28449
Evaporator Coil Assembly for Ameristar Heating & Cooling M4AH4032A1000A Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- Ameristar Heating & Cooling M4AH4032A1000A Air Handler
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Material:
- Metal
- Power Source:
- Electric
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 25 in