This product requires certification to purchase.

FAN 2 Blade 18.92 Diameter 28 Degree .5 BORE

Service First

FAN 2 Blade 18.92 Diameter 28 Degree .5 BORE

  • Fast #
  • Part #SFAN04635
  • Item #5054667
  • Manufacturer Part #FAN04635
4 out of 5 Customer Rating
Brand image
Service First

FAN 2 Blade 18.92 Diameter 28 Degree .5 BORE

  • Fast #
  • Part #SFAN04635
  • Item #5054667
  • Manufacturer Part #FAN04635
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blade Pitch:
28°
Blade Span:
18-23/25 in
Bore Size:
1/2
Brand Model Compatibility:
4TTR4024L1000AA, 4TTM3030B1000NA, 4A7A4018L1000AB, 4TTR4025L1000BA, A4AC4023A1000BA, A4AC3030A1000BA, 4TTR4018L1000AA, 4A7A4024L1000AB, 4TTR4024L1000BA, 4TTM3024B1000AA, 4TTR4018L1000AB, A4AC3024A1000BA, 2TTM3018A1000AA, 4TTR4018N1000AA, 4TTM3030B1000AA, A4AC4023D1000BA, 4TTR3018H1000NA, 4TTR4024L1000AB, A4AC4024A1000CA, 4A7A4025L1000AB, 4TTR4025L1000AA, 4TTB3024H1000AA, 4A7A3018H1000NA, 4A7A4024L1000BA, 4A7A4025L1000AA, 4A7A4018L1000AA, 4TTR4024N1000AA, 4TTB3018H1000AA, 4A7A3024H1000NA, 2TTM3024A1000AA, 4TTR3030H1000NA, 4TTM3024B1000NA, A4AC6024A1000AA, A4AC4024A1000AA, A4AC3024D1000AA, A4AC3024A1000AA, 4A7A4024L1000AA, 4A7A3018H1000NB, A4AC3030A1000AA, 4TTR4025L1000AB, 4A7A3030H1000NA, A4AC4018D1000AA, 4A7A4025L1000BA, 4TTR3024H1000NA, 4TTR3018H1000NB, A4AC6024A1000BA
Depth:
23
Diameter:
11-23/25
Height:
7-1/2
Material:
Aluminum
Thickness:
1/20 in
Type:
SFAN04635
Width:
23