35 mfd 440V Round Run Capacitor
Genteq™ 35 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Capacitor Type:
- Run
- Collection:
- Genteq™
- Diameter:
- 2-2/5
- Height:
- 2-2/5
- Length:
- 5-3/5
- MFD Rating:
- 35 mfd
- Origin:
- Global
- Shape:
- Round
- Type:
- SSFCAP35440R
- Volts:
- 440V
- Width:
- 2-3/10