This product requires certification to purchase.

Cap Dual 60/12.5 MFD 440V Less Resistor

Service First

Genteq™ Cap Dual 60/12.5 MFD 440V Less Resistor

  • Fast #
  • Part #SCPT00661
  • Item #708830
  • Manufacturer Part #CPT00661
5 out of 5 Customer Rating
Brand image
Service First

Genteq™ Cap Dual 60/12.5 MFD 440V Less Resistor

  • Fast #
  • Part #SCPT00661
  • Item #708830
  • Manufacturer Part #CPT00661
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Genteq™
Height:
3-1/2 in
Length:
5-2/5 in
MFD Rating:
60/12.5 mfd
Volts:
440V
Width:
5-3/5 in