Limit Control
Limit Control
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low cost
- High-temperature capability
- Clean processing
- High impact strength
- Low static generation
Specifications
- AMP:
- 15
- Application:
- Heating, HVAC, Furnace, Refrigeration, Boiler
- Depth:
- 5-1/2
- Product Type:
- Limit Switch
- Switch Type:
- SPST
- Temperature Range:
- Up to 155 Deg F
- Type:
- SCNT03780
- Width:
- 3-1/2