150 to 180°F Limit Switch
150 to 180°F Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 5.8
- Depth:
- 3-1/5
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Switch Type:
- SPST
- Temperature Range:
- 150 to 180 Deg F
- Width:
- 1-22/25