1/2 to 1/6 hp 1075 RPM 208/230V Single Phase Direct Drive Fan and Blower Motor
MasterFit Pro® 1/2 to 1/6 hp 1075 RPM 208/230V Single Phase Direct Drive Fan and Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Permanent split capacitor, capacitor required - 10/5 mfd, 370V (supplied with motor)
- Thermally protected
- Open air over
- Class B insulation, 40 Deg C ambient
- Design upgrade, converting from sleeve bearing to ball bearing
- 1/2 in Dia shaft with flat
- 36 in leads with quick connect terminals
- Extended studs shaft end, resilient ring mounting, mounting holes in shell, belly band-mount (belly band not included)
Specifications
- AMP:
- 3.9
- Bearing Type:
- Ball
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Collection:
- MasterFit Pro®
- Diameter:
- 5-3/5
- Fan Speeds:
- 4
- Frame Size:
- 48
- Hertz:
- 60
- Horsepower:
- 1/2 to 1/6 hp
- Length:
- 10-9/25
- MFD Rating:
- 10/5 mfd
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan and Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Rotation:
- Reversible
- Shaft Length:
- 5
- Shaft Size:
- 1/2
- Type:
- SFD6000A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 0.37