This product requires certification to purchase.

1/3 hp, 1/5 hp 1075 RPM 208/230V Single Phase Condenser Fan Motor

Service First

MasterFit Pro® 1/3 hp, 1/5 hp 1075 RPM 208/230V Single Phase Condenser Fan Motor

  • Fast #
  • Part #SFE6000F
  • Item #10563554
  • Manufacturer Part #FE6000F
5 out of 5 Customer Rating
Brand image
Service First

MasterFit Pro® 1/3 hp, 1/5 hp 1075 RPM 208/230V Single Phase Condenser Fan Motor

  • Fast #
  • Part #SFE6000F
  • Item #10563554
  • Manufacturer Part #FE6000F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Permanent Split Capacitor, capacitor required - 7.5 or 5 mfd-370V (supplied with motor)
  • Thermally protected
  • Totally enclosed air over
  • Class F insulation, 70° C Ambient
  • 1/2 in Dia shaft with double flat
  • 48 in leads with quick connect terminals
  • Extended studs shaft end, mounting holes in shell, 4.33BC lead end end-frame, belly band-mount (belly band not included)
  • Requires Certification

Specifications

AMP:
1.4, 2.5
Bearing Type:
Ball
Blower Type:
PSC
CSA Certified:
Yes
Collection:
MasterFit Pro®
Diameter:
5-3/5
Fan Speeds:
2
Frame Size:
48
Hertz:
60
Horsepower:
1/3 hp;1/5 hp
Length:
12-3/25
MFD Rating:
7.5/5 mfd
Material:
Steel
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Condenser Fan Motor
RPM:
1075
RPM Range:
900-1150
Rotation:
Reversible
Shaft Length:
6-1/2
Shaft Size:
1/2
Type:
SFE6000F
UL Listed:
Yes
Volts:
208/230V
Watts:
0.25