Motor 1/2 hp 208-230/60/1 850 RPM Clockwise
Motor 1/2 hp 208-230/60/1 850 RPM Clockwise
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electric motor, 208/230V, single speed, single phase, CW rotation at 850 rpm
Specifications
- Horsepower:
- 1/2 hp
- RPM:
- 850
- RPM Range:
- 0-899
- Volts:
- 208/230V