1 Ton R-22 14000 Btu/h Room Air Conditioner
MovinCool® Classic Plus Series 1 Ton R-22 14000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14000 Btu/h
- Collection:
- MovinCool® Classic Plus Series
- Depth:
- 26
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 41
- Installation Type:
- Floor Mount
- MBH:
- 14
- Max CFM:
- 440
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 104/115/126V
- Weight:
- 153
- Width:
- 19