1 Ton R-22 13700 Btu/h Room Air Conditioner
MovinCool® Office Pro Series 1 Ton R-22 13700 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 13700 Btu/h
- Collection:
- MovinCool® Office Pro Series
- Depth:
- 27 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 44 in
- Installation Type:
- Floor Mount
- MBH:
- 13.7
- Max CFM:
- 410 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 21 in