This product requires certification to purchase.

14 x 24 x 1 in. MERV 8 Pleated Air Filter

Service First

MX40 Series 14 x 24 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450159
  • Item #10562533
  • Manufacturer Part #AG0450159
5 out of 5 Customer Rating
Brand image
Service First

MX40 Series 14 x 24 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450159
  • Item #10562533
  • Manufacturer Part #AG0450159
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DPA® Max (MERV 8) pleated air filters exhibit low pressure drop and high dust-holding capacity for performance in challenging HVAC applications
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
23-3/8 in
Size
14 in x 24 in x 1 in
Width
13-3/8 in
Characteristics & Features
Collection
MX40 Series
Filter Type
Pleated
Material
Heavy Duty Beverage Board, Steel
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Product Type
Air Filter
Type
SAG0450159
UL Listed
Yes