This product requires certification to purchase.

15 x 20 x 1 in. MERV 8 Pleated Air Filter

Service First

MX40 Series 15 x 20 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450145
  • Item #10562531
  • Manufacturer Part #AG0450145
5 out of 5 Customer Rating
Brand image
Service First

MX40 Series 15 x 20 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450145
  • Item #10562531
  • Manufacturer Part #AG0450145
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DPA® Max (MERV 8) pleated air filters exhibit low pressure drop and high dust-holding capacity for performance in challenging HVAC applications
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
19-1/2 in
Size
15 in x 20 in x 1 in
Width
15-1/2 in
Characteristics & Features
Collection
MX40 Series
Filter Type
Pleated
Material
Heavy Duty Beverage Board, Steel
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Product Type
Air Filter
Type
SAG0450145
UL Listed
Yes