20 x 24 x 4 in. MERV 8 Pleated Air Filter
MX40 Series 20 x 24 x 4 in. MERV 8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DPA® Max (MERV 8) pleated air filters exhibit low pressure drop and high dust-holding capacity for performance in challenging HVAC applications
Specifications
- Collection:
- MX40 Series
- Depth:
- 4 in
- Filter Type:
- Pleated
- Height:
- 23-3/8 in
- MERV Rating:
- 8
- Material:
- Heavy Duty Beverage Board, Steel
- Maximum Temperature:
- 225
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 4 in
- Type:
- SAG0450463
- UL Listed:
- Yes
- Width:
- 19-3/8 in