This product requires certification to purchase.

30 x 20 x 2 in. MERV 8 Pleated Air Filter

Service First

MX40 Series 30 x 20 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450232
  • Item #10562546
  • Manufacturer Part #AG0450232
5 out of 5 Customer Rating
Brand image
Service First

MX40 Series 30 x 20 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0450232
  • Item #10562546
  • Manufacturer Part #AG0450232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DPA® Max (MERV 8) pleated air filters exhibit low pressure drop and high dust-holding capacity for performance in challenging HVAC applications
  • Requires Certification

Specifications

Collection:
MX40 Series
Depth:
2
Filter Type:
Pleated
Height:
29-1/2
MERV Rating:
8
Material:
Heavy Duty Beverage Board, Steel
Maximum Temperature:
225
Product Type:
Air Filter
Size:
30 in x 20 in x 2 in
Type:
SAG0450232
UL Listed:
Yes
Width:
19-1/2