21 x 27 x 5 in. MERV 13 Media Air Filter
Perfect Fit™ 21 x 27 x 5 in. MERV 13 Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Perfect Fit™
- Depth:
- 5 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 27 in
- MERV Rating:
- 13
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Width:
- 21 in