22 x 21 x 5 in. MERV 8 Media Air Filter Pack of 2
Perfect Fit™ 22 x 21 x 5 in. MERV 8 Media Air Filter Pack of 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Perfect Fit™
- Depth:
- 5
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 21
- MERV Rating:
- 8
- Package Quantity:
- Pack of 2
- Product Type:
- Air Filter
- Size:
- 22 in x 21 in x 5 in
- Width:
- 22