This product requires certification to purchase.

23 x 21 x 5 in. MERV 8 Media Air Filter Pack of 2

Service First

Perfect Fit™ 23 x 21 x 5 in. MERV 8 Media Air Filter Pack of 2

  • Fast #
  • Part #SFLR06073
  • Item #3973388
  • Manufacturer Part #FLR06073
5 out of 5 Customer Rating
Brand image
Service First

Perfect Fit™ 23 x 21 x 5 in. MERV 8 Media Air Filter Pack of 2

  • Fast #
  • Part #SFLR06073
  • Item #3973388
  • Manufacturer Part #FLR06073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Perfect Fit™
Depth:
5 in
Disposable:
No
Filter Type:
Media
Height:
21 in
MERV Rating:
8
Package Quantity:
Pack of 2
Product Type:
Air Filter
Size:
23 in x 21 in x 5 in
Width:
23 in