27 x 5 x 5 in. Air Filter MERV 8
Perfect Fit™ 27 x 5 x 5 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
Specifications
- Collection:
- Perfect Fit™
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 5 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 27 in x 5 in x 5 in
- Width:
- 27 in