Plastic Condensate Drain Pan
Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Drain Opening:
- 3/4
- Length:
- 22-9/10
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 22-9/10 in