Pressure Switch for Service First TUHMB060ACV3VAA Furnace
Pressure Switch for Service First TUHMB060ACV3VAA Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 3
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fits Model:
- AUHMB060ACV3VBB, AUHMB060ACV3VAB, AUH3B060ACV3VAA, TUHMB060ACV3VBD, TUH3B060ACV3VAA, TUHMB060ACV3VBB, AUHMB060ACV3VAC, AUHMB060ACV3VBC, TUHMB060ACV3VBE, TUHMB060ACV3VAB, TUH3B060ACV3VAB, TUHMB060ACV3VBC, TUHMB060ACV3VAC, AUHMB060ACV3VBD, AUHMB060ACV3VBE, AUHMB060ACV3VAA, AUH3B060ACV3VAB, AUHMB060ACV3VBA, TUHMB060ACV3VBA, TUHMB060ACV3VAA
- Pressure - Maximum:
- 0.65 psi
- Product Type:
- Pressure Switch
- Switch Type:
- SPDT
- Volts:
- 120V