This product requires certification to purchase.

15000 BTU 6.5A 208/230V PTAC Heat Pump

Service First

ProSpace™ 15000 BTU 6.5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #SPTHG1501HAA
  • Item #10334998
  • Manufacturer Part #PTHG1501HAA
4.2 out of 5 Customer Rating
Brand image
Service First

ProSpace™ 15000 BTU 6.5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #SPTHG1501HAA
  • Item #10334998
  • Manufacturer Part #PTHG1501HAA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    10  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
5.6, 5.9, 6, 6.5
BTU:
15000
BTU Cooling Rating:
14600 Btu/h
BTU Heat Rating:
13800 Btu/h
CEC Compliant:
For Sale in CA
CFM:
306 ft3/min
Collection:
ProSpace™
Decibel Rating (dB):
53 dB
Dehumidification:
3.17
Depth:
21-1/2 in
EER:
10.4
MBH:
15
Max CFM:
341 cfm
Power Source:
Electric
Refrigerant:
R-32
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
5 kW