This product requires certification to purchase.

Reverse Flow for Series S9X2 Furnaces

Service First

Reverse Flow for Series S9X2 Furnaces

  • Fast #
  • Part #SSWT03982
  • Item #7217114
  • Manufacturer Part #SWT03982
5 out of 5 Customer Rating
Brand image
Service First

Reverse Flow for Series S9X2 Furnaces

  • Fast #
  • Part #SSWT03982
  • Item #7217114
  • Manufacturer Part #SWT03982
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5.8
Brand Model Compatibility:
Series S9X2 Furnaces
Height:
2
Product Type:
Reverse Flow
Temperature Range:
95 to 105 Deg F
UL Listed:
Yes
VA Rating:
125
Volts:
120V
Width:
1-7/10