1H/1C Programmable Thermostat in White
SFTHRV 1H/1C Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Battery or system powered
- 1-heat/1-cool
- Extremely simple to operate and features a large, easy to read digital display
- Easy to read backlit digital display
- Compatible with 2, 3 or 4 wire systems
- It's sleek styling and white color blend beautifully into any decor
- RC and RH terminals
Specifications
- Application:
- Gas, Electric, Heat Pump, Hydronic Heating
- Collection:
- SFTHRV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- Digital
- Height:
- 4-2/5
- Power Source:
- Battery
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- Type:
- SSFTHRV5211
- Width:
- 4-2/3