This product requires certification to purchase.

Spine Fin Coil for 4A7A4036L1000AA, 4A7A4037L1000AA, 4A7C4036A3000AA, 4A7C4036A4000AA, 4TTA4036A3000AA, 4TTA4036A4000AA, 4TTR4036L1000AA and 4TTR4037L1000AA Split-System Air Conditioners

Service First

Spine Fin Coil for 4A7A4036L1000AA, 4A7A4037L1000AA, 4A7C4036A3000AA, 4A7C4036A4000AA, 4TTA4036A3000AA, 4TTA4036A4000AA, 4TTR4036L1000AA and 4TTR4037L1000AA Split-System Air Conditioners

  • Fast #
  • Part #SCOL25247
  • Item #5054654
  • Manufacturer Part #COL25247
5 out of 5 Customer Rating
Brand image
Service First

Spine Fin Coil for 4A7A4036L1000AA, 4A7A4037L1000AA, 4A7C4036A3000AA, 4A7C4036A4000AA, 4TTA4036A3000AA, 4TTA4036A4000AA, 4TTR4036L1000AA and 4TTR4037L1000AA Split-System Air Conditioners

  • Fast #
  • Part #SCOL25247
  • Item #5054654
  • Manufacturer Part #COL25247
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Spine Fin
Configuration:
Standard
Indoor Outdoor:
Outdoor
Material:
Metal
Refrigerant:
R-410A
UL Listed:
No
Width:
24 in