This product requires certification to purchase.

Spine Fin Coil for Platinum 20, Platinum 18, Gold 17, Silver 16, Silver 14 and Silver 13 Series Air Conditioners

Service First

Spine Fin Coil for Platinum 20, Platinum 18, Gold 17, Silver 16, Silver 14 and Silver 13 Series Air Conditioners

  • Fast #
  • Part #SCOL25249
  • Item #5054656
  • Manufacturer Part #COL25249
4.8 out of 5 Customer Rating
Brand image
Service First

Spine Fin Coil for Platinum 20, Platinum 18, Gold 17, Silver 16, Silver 14 and Silver 13 Series Air Conditioners

  • Fast #
  • Part #SCOL25249
  • Item #5054656
  • Manufacturer Part #COL25249
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Spine Fin
Configuration:
Standard
Indoor Outdoor:
Outdoor
Length:
40 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Refrigerant:
R-410A
UL Listed:
No
Width:
23-1/2 in