SPST Normally Closed Control Limit with Capillary
SPST Normally Closed Control Limit with Capillary
Package Quantity Info:
Each: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Depth:
- 5 in
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Switch Action:
- Normally Close
- Switch Type:
- SPST
- Temperature Range:
- Up to 170 Deg F
- Width:
- 5 in