Service First
Thermostat Temperature Control
Part #STHT02437 | Item #2239025 | Manufacturer Part #THT02437
Length:
Product Details
Specifications
Height: 3 in
Length: 9-1/2 in
Maximum Temperature: 190
Temperature Range: 160 to 190 Deg F
Width: 3 in