Trane 4FWCA024A1000A, 4FWCA024A1000B and 4FWCA025A1000A 24V 3-2/5 in. HVAC Fan Control
Trane 4FWCA024A1000A, 4FWCA024A1000B and 4FWCA025A1000A 24V 3-2/5 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Height:
- 3-2/5 in
- Length:
- 5-1/5 in
- OEM Part:
- Yes
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5 in