12/3 ga Flat Black THW Cable
12/3 ga Flat Black THW Cable
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stranded copper conductors, insulated with color coded PVC (type THW), configured flat and parallel with green insulated ground, and overall PVC jacket applied directly over the conductors with a non-penetrating web
Documents
Specifications
- Application:
- Casings, Pumps
- Cable or Wire Type:
- THW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter - Outside:
- 41/50 in
- Length:
- 500
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Number of Conductors:
- 3
- Product Type:
- Cable
- UL Listed:
- UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga