This product requires certification to purchase.

14 in. Size 10 Plastic Plain Toe Boots in Black

Servus

CT™ 14 in. Size 10 Plastic Plain Toe Boots in Black

  • Fast #
  • Part #R18822BLM100
  • Item #7234204
  • Manufacturer Part #18822 M 100
4.9 out of 5 Customer Rating
Brand image
Servus

CT™ 14 in. Size 10 Plastic Plain Toe Boots in Black

  • Fast #
  • Part #R18822BLM100
  • Item #7234204
  • Manufacturer Part #18822 M 100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plain toe
  • Seamless, PVC injection-molded ft wear is 100% waterproof to ensure workers’ feet stay dry and comfortable
  • Scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z41 1991
ASTM:
ASTM F-2413-11 EH
Collection:
CT™
Color Finish Name:
Black
Gender:
Mens
Height:
14 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
10
UL Listed:
No
UPC:
086189180528
Weight:
4.6 lb