1-1/2 in. Brass Round Valve Tag Letter in Black
1-1/2 in. Brass Round Valve Tag Letter in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose numbering (natural or black-filled) and lettering (natural or black-filled)
- Tags are stamped with 1/4" letters above 1/2" numbers or letters or numbers only
- Maximum of 5 letters
- Custom Stamped Brass Valve Tags are made from 19 gauge brass
- Material withstands 1200°F (Ink Fill up to 233°F)
- Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
- 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
- 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
Specifications
- Color Finish Name:
- Black